- Internal Locking Type
- Locking Device Type
- 340 mm Inside Diameter
- 425 mm Outside Diameter
- 78 mm Width
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- Mechanical interference fit with a uniform pressure distribution
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Generous machining tolerances
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Inch/Metric | Metric |
| Transmitted Axial Force | 8345 N |
| O.D. | 425 mm |
| Torque | 674 N-m |
| Transmission Torque | 231454 ft lb |
| Series | B400 |
| Thickness | 78 mm |
| I.D. | 340 mm |
| Thrust | 414979 lbf |
| Locking Type | Internal Locking |
| Material | Steel |
| Type | Locking Device |
| Install Torque | 420 lb/ft |
| Duty | Standard-Duty |
| Mountable Thickness | 72 mm |
| Screw Size | M20X70 |
| Axial Movement | No |
| Hub Pressure | 160 psi |
| Weight | 69.0 LB |
| EAN or UPC | 662345059466 |

