- Internal Locking Type
- Locking Device Type
- 320 mm Inside Diameter
- 405 mm Outside Diameter
- 78 mm Width
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- Mechanical interference fit with a uniform pressure distribution
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Generous machining tolerances
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Thrust | 414979 lbf |
| Mountable Thickness | 72 mm |
| Install Torque | 420 lb/ft |
| Hub Pressure | 168 psi |
| Locking Type | Internal Locking |
| Screw Size | M20X70 |
| Axial Movement | No |
| Type | Locking Device |
| Duty | Standard-Duty |
| I.D. | 320 mm |
| Transmission Torque | 217829 ft lb |
| Thickness | 78 mm |
| Inch/Metric | Metric |
| Series | B400 |
| Torque | 673 N-m |
| Transmitted Axial Force | 8344 N |
| O.D. | 405 mm |
| Material | Steel |
| Weight | 64.1 LB |
| EAN or UPC | 662345059459 |

