Skip to content Skip to navigation menu
B-LOC® B103 & B106 Keyless Bushing

T301320

B-LOC® B103 & B106 Keyless Bushing
Item #104325597
  • B103 Series
  • Standard-Duty
  • 320.0000 mm ID
  • 405.0000 mm OD
  • 102.0000 mm Thick
B-LOC® B103 & B106 Keyless Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B103 Series
  • Standard-Duty
  • 320.0000 mm ID
  • 405.0000 mm OD
  • 102.0000 mm Thick

description

  • From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.

features

  • Ability to transmit bending loads
  • Excellent concentricity
  • Shallow, single taper design with integrated push-off threads
  • Mechanical interference fit with a uniform pressure distribution
  • True zero backlash shaft-to-hub connection
  • Flexibility to mount over existing keyways
  • Straight bore machining of mounted components
  • Generous machining tolerances
  • Self-centering
  • Complete axial and radial adjustability
  • Simple installation, adjustment and removal, even in the field
  • Able to mount on plain shafting to allow the use of smaller shafts and bearings
  • B103 has limited axial movement during installation
  • B106 has no axial movement during installation
  • B106 needs an intergrated spacer sleeve to mount narrow hub components
Type B103
O.D. 405 mm
Transmitted Axial Force 7998 N
Mountable Thickness 74 mm
Duty Standard-Duty
Thickness 102 mm
Inch/Metric Metric
I.D. 320 mm
Torque 327 N-m
Weight 80.0 LB
EAN or UPC 662345058988
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison