Skip to content Skip to navigation menu
B-LOC® B103 & B106 Keyless Bushing

T301220

B-LOC® B103 & B106 Keyless Bushing
Item #104319166
  • B103 Series
  • Standard-Duty
  • 220.0000 mm ID
  • 285.0000 mm OD
  • 73.0000 mm Thick
B-LOC® B103 & B106 Keyless Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B103 Series
  • Standard-Duty
  • 220.0000 mm ID
  • 285.0000 mm OD
  • 73.0000 mm Thick

description

  • From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.

features

  • Shallow, single taper design with integrated push-off threads
  • Excellent concentricity
  • Ability to transmit bending loads
  • Mechanical interference fit with a uniform pressure distribution
  • True zero backlash shaft-to-hub connection
  • Flexibility to mount over existing keyways
  • Straight bore machining of mounted components
  • Generous machining tolerances
  • Self-centering
  • Complete axial and radial adjustability
  • Simple installation, adjustment and removal, even in the field
  • Able to mount on plain shafting to allow the use of smaller shafts and bearings
  • B103 has limited axial movement during installation
  • B106 has no axial movement during installation
  • B106 needs an intergrated spacer sleeve to mount narrow hub components
Inch/Metric Metric
Type B103
Duty Standard-Duty
Mountable Thickness 50 mm
O.D. 285 mm
Thickness 73 mm
Torque 323 N-m
I.D. 220 mm
Transmitted Axial Force 7994 N
Weight 31.0 LB
EAN or UPC 662345058940
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison