- B115 Series
- Medium-Duty
- 95.0000 mm ID
- 135.0000 mm OD
- 62.0000 mm Thick
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Wide, double taper design for enhanced bending moment capacity
- Excellent concentricity
- Through-bored hubs
- No axial movement during installation
- Mechanical interference fit with a uniform pressure distribution
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Generous machining tolerances
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Type | B115 |
| O.D. | 135 mm |
| Thickness | 62 mm |
| Torque | 573 N-m |
| Transmitted Axial Force | 8244 N |
| I.D. | 95 mm |
| Mountable Thickness | 50 mm |
| Inch/Metric | Metric |
| Duty | Medium-Duty |
| Weight | 7.9 LB |
| EAN or UPC | 662345058360 |

