- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 340 mm Inside Diameter
- 425 mm Outside Diameter
| Axial Movement | No |
| Material | Steel |
| Series | B112 |
| Screw Size | M20X130 |
| Transmission Torque | 395146 ft lb |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Install Torque | 500 lb/ft |
| Type | Locking Device |
| Thrust | 708473 lbf |
| Hub Pressure | 149 psi |
| O.D. | 425 mm |
| I.D. | 340 mm |
| Weight | 0.0 LB |

