- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 280 mm Inside Diameter
- 355 mm Outside Diameter
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Wide, double taper design for enhanced bending moment capacity
- Excellent concentricity
- Through-bored hubs
- No axial movement during installation
- Mechanical interference fit with a uniform pressure distribution
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Generous machining tolerances
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Series | B112 |
| Material | Steel |
| Locking Type | Internal Locking |
| I.D. | 280 mm |
| Duty | Heavy-Duty |
| Axial Movement | No |
| Mountable Thickness | 165 mm |
| Type | Locking Device |
| Transmission Torque | 266248 ft lb |
| Install Torque | 500 lb/ft |
| O.D. | 355 mm |
| Thrust | 579660 lbf |
| Torque | 541 N-m |
| Hub Pressure | 146 psi |
| Thickness | 177 mm |
| Transmitted Axial Force | 8212 N |
| Screw Size | M20X130 |
| Inch/Metric | Metric |
| Style | Self-Centering |
| Weight | 106.0 LB |
| EAN or UPC | 662345057554 |

