- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 63 mm Inside Diameter
| Axial Movement | No |
| Style | Self-Centering |
| Type | Locking Device |
| Material | Steel |
| I.D. | 63 mm |
| Series | B112 |
| Locking Type | Internal Locking |
| Weight | 0.0 LB |
| Axial Movement | No |
| Style | Self-Centering |
| Type | Locking Device |
| Material | Steel |
| I.D. | 63 mm |
| Series | B112 |
| Locking Type | Internal Locking |
| Weight | 0.0 LB |