- Keyless Rigid Coupling Type
- External Locking Type
- 4 in Inside Diameter
- 7.756 in Outside Diameter
| Series | WK100 |
| Transmission Torque | 18645 ft lb |
| O.D. | 7.756 in |
| Locking Type | External Locking |
| Material | Steel |
| I.D. | 4 in |
| Install Torque | 74 lb/ft |
| Screw Size | M12X90 |
| Type | Keyless Rigid Coupling |
| Weight | 43.0 LB |
| EAN or UPC | 662345049467 |

