- Keyless Rigid Coupling Type
- External Locking Type
- 3 7/16 in Inside Diameter
- 7.283 in Outside Diameter
| Transmission Torque | 12819 ft lb |
| Series | WK90 |
| Screw Size | M12X80 |
| I.D. | 3 7/16 in |
| O.D. | 7.283 in |
| Material | Steel |
| Locking Type | External Locking |
| Install Torque | 74 lb/ft |
| Type | Keyless Rigid Coupling |
| Weight | 35.0 LB |
| EAN or UPC | 662345049368 |

