- Keyless Rigid Coupling Type
- External Locking Type
- 2 15/16 in Inside Diameter
- 6.693 in Outside Diameter
| Screw Size | M12X80 |
| Install Torque | 74 lb/ft |
| Type | Keyless Rigid Coupling |
| Transmission Torque | 9128 ft lb |
| Locking Type | External Locking |
| Series | WK80 |
| Material | Steel |
| O.D. | 6.693 in |
| I.D. | 2 15/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 662345049283 |

