- Keyless Rigid Coupling Type
- External Locking Type
- 2 3/16 in Inside Diameter
- 4.724 in Outside Diameter
| Type | Keyless Rigid Coupling |
| O.D. | 4.724 in |
| Transmission Torque | 3576 ft lb |
| Material | Steel |
| Locking Type | External Locking |
| Install Torque | 22 lb/ft |
| Screw Size | M8X55 |
| Series | WK60 |
| I.D. | 2 3/16 in |
| Weight | 10.0 LB |
| EAN or UPC | 662345049085 |

