- Keyless Rigid Coupling Type
- External Locking Type
- 2 1/8 in Inside Diameter
- 4.409 in Outside Diameter
| O.D. | 4.409 in |
| Series | WK50 |
| Install Torque | 22 lb/ft |
| Transmission Torque | 2895 ft lb |
| I.D. | 2 1/8 in |
| Screw Size | M8X50 |
| Material | Steel |
| Locking Type | External Locking |
| Type | Keyless Rigid Coupling |
| Weight | 8.0 LB |
| EAN or UPC | 662345049009 |

