- Keyless Rigid Coupling Type
- External Locking Type
- 40 mm Inside Diameter
- 3.78 in Outside Diameter
| I.D. | 40 mm |
| Locking Type | External Locking |
| Material | Steel |
| Screw Size | M8X45 |
| Install Torque | 22 lb/ft |
| Type | Keyless Rigid Coupling |
| O.D. | 3.78 in |
| Series | WK40 |
| Weight | 0.0 LB |

