- Keyless Rigid Coupling Type
- External Locking Type
- 1 1/4 in Inside Diameter
- 2.992 in Outside Diameter
| Type | Keyless Rigid Coupling |
| Install Torque | 8.7 lb/ft |
| Material | Steel |
| Series | WK30 |
| Locking Type | External Locking |
| I.D. | 1 1/4 in |
| O.D. | 2.992 in |
| Screw Size | M6X40 |
| Transmission Torque | 703 ft lb |
| Weight | 2.7 LB |
| EAN or UPC | 662345048729 |

