- Keyless Rigid Coupling Type
- External Locking Type
- 35 mm Inside Diameter
- 2.992 in Outside Diameter
| Material | Steel |
| Type | Keyless Rigid Coupling |
| O.D. | 2.992 in |
| Series | WK30 |
| Screw Size | M6X40 |
| Install Torque | 8.7 lb/ft |
| I.D. | 35 mm |
| Locking Type | External Locking |
| Weight | 0.0 LB |

