- Keyless Rigid Coupling Type
- External Locking Type
- 3/4 in Inside Diameter
- 2.047 in Outside Diameter
| I.D. | 3/4 in |
| Locking Type | External Locking |
| Transmission Torque | 158 ft lb |
| Type | Keyless Rigid Coupling |
| O.D. | 2.047 in |
| Screw Size | M6X30 |
| Material | Steel |
| Series | WK15 |
| Install Torque | 8.7 lb/ft |
| Weight | 0.9 LB |
| EAN or UPC | 662345048477 |

