- Keyless Rigid Coupling Type
- External Locking Type
- 5/8 in Inside Diameter
- 2.047 in Outside Diameter
| Locking Type | External Locking |
| Transmission Torque | 132 ft lb |
| Material | Steel |
| Type | Keyless Rigid Coupling |
| Install Torque | 8.7 lb/ft |
| O.D. | 2.047 in |
| Screw Size | M6X30 |
| Series | WK15 |
| I.D. | 5/8 in |
| Weight | 0.9 LB |
| EAN or UPC | 662345048453 |

