- SD30 Series
- Heavy-Duty
- 11.0240" ID
- 18.1100" OD
- 6.7700" Thick
description
- B-LOC® Shrink Discs are designed to connect most industry standard coupling hubs or flanges, gearboxes with hollow output shafts, or certain other similarly configured power transmission components.
features
- Provides a high capacity interference fit without assembly or dismounting problems
- Offers extremely concentric, well-balanced connections
- ideal for high speed applications
- Permits simple axial and angular timing
| Shaft Dia. [Max] | 9.028 in |
| Install Torque | 362.0 ft lb |
| Shaft Dia. [Min] | 8.375 in |
| Torque [Max] | 315635 ft lb |
| Torque [Min] | 261931 ft lb |
| Duty | Heavy-Duty |
| Type | SD30 |
| Hub O.D. | 11.024 in |
| I.D. | 11.024 in |
| Thickness | 6.77 in |
| Inch/Metric | Inch |
| O.D. | 18.11 in |
| Weight | 291.0 LB |
| EAN or UPC | 662345045797 |

