- External Locking Type
- Self-Centering Style
- 4.331 in Inside Diameter
- 7.28 in Outside Diameter
| O.D. | 7.28 in |
| Screw Size | M10X45 |
| Material | Zinc Chromate/Chrome Plated Steel |
| Install Torque | 44 ft lb |
| Series | SD |
| Style | Self-Centering |
| I.D. | 4.331 in |
| Transmission Torque | 16879 ft lb |
| Locking Type | External Locking |
| Weight | 17.0 LB |
| EAN or UPC | 662345045483 |

