- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 3 in Inside Diameter
- 6.142 in Outside Diameter
| Thrust | 42630 lbf |
| I.D. | 3 in |
| Install Torque | 60 lb/ft |
| Transmission Torque | 4796 ft lb |
| Screw Size | M10X50 |
| Locking Type | External Locking |
| Style | Self-Centering |
| Series | BCH50 |
| Hub Pressure | 27.4 psi |
| Type | Compression Hub |
| O.D. | 6.142 in |
| Material | Steel |
| Weight | 10.12 LB |
| EAN or UPC | 662345135139 |

