- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 2 5/8 in Inside Diameter
- 6.142 in Outside Diameter
| Transmission Torque | 4197 ft lb |
| O.D. | 6.142 in |
| Install Torque | 60 lb/ft |
| Series | BCH50 |
| Screw Size | M10X40 |
| Hub Pressure | 31.3 psi |
| Material | Steel |
| Locking Type | External Locking |
| I.D. | 2 5/8 in |
| Style | Self-Centering |
| Thrust | 42630 lbf |
| Type | Compression Hub |
| Weight | 10.78 LB |
| EAN or UPC | 662345134798 |

