- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 2 1/2 in Inside Diameter
- 5.433 in Outside Diameter
| O.D. | 5.433 in |
| Series | BCH50 |
| Style | Self-Centering |
| Transmission Torque | 3553 ft lb |
| Screw Size | M10X40 |
| Hub Pressure | 29.1 psi |
| Material | Steel |
| Type | Compression Hub |
| Locking Type | External Locking |
| Thrust | 37900 lbf |
| Install Torque | 60 lb/ft |
| I.D. | 2 1/2 in |
| Weight | 8.14 LB |
| EAN or UPC | 662345134774 |

