- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 2 7/16 in Inside Diameter
- 5.433 in Outside Diameter
| Material | Steel |
| Hub Pressure | 29.9 psi |
| Type | Compression Hub |
| I.D. | 2 7/16 in |
| Series | BCH50 |
| Transmission Torque | 3464 ft lb |
| Screw Size | M10X40 |
| Install Torque | 60 lb/ft |
| Thrust | 37900 lbf |
| O.D. | 5.433 in |
| Locking Type | External Locking |
| Style | Self-Centering |
| Weight | 8.36 LB |
| EAN or UPC | 662345134767 |

