- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 2 3/8 in Inside Diameter
- 5.433 in Outside Diameter
| Style | Self-Centering |
| I.D. | 2 3/8 in |
| Install Torque | 60 lb/ft |
| Transmission Torque | 3375 ft lb |
| Screw Size | M10X40 |
| Series | BCH50 |
| Hub Pressure | 30.7 psi |
| O.D. | 5.433 in |
| Type | Compression Hub |
| Material | Steel |
| Locking Type | External Locking |
| Thrust | 37900 lbf |
| Weight | 8.36 LB |
| EAN or UPC | 662345134750 |

