- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 2 3/16 in Inside Diameter
- 4.528 in Outside Diameter
| I.D. | 2 3/16 in |
| Thrust | 23650 lbf |
| Transmission Torque | 1940 ft lb |
| Install Torque | 30 lb/ft |
| Style | Self-Centering |
| Locking Type | External Locking |
| Hub Pressure | 23.8 psi |
| Series | BCH50 |
| Material | Steel |
| O.D. | 4.528 in |
| Screw Size | M8X45 |
| Type | Compression Hub |
| Weight | 4.84 LB |
| EAN or UPC | 662345135030 |

