- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 2 1/8 in Inside Diameter
- 4.528 in Outside Diameter
| Style | Self-Centering |
| Screw Size | M8X35 |
| Series | BCH50 |
| Hub Pressure | 24.5 psi |
| Material | Steel |
| Locking Type | External Locking |
| Transmission Torque | 1885 ft lb |
| I.D. | 2 1/8 in |
| Thrust | 23650 lbf |
| O.D. | 4.528 in |
| Install Torque | 30 lb/ft |
| Type | Compression Hub |
| Weight | 4.84 LB |
| EAN or UPC | 662345134729 |

