- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 1 5/8 in Inside Diameter
- 3.78 in Outside Diameter
| Transmission Torque | 1261 ft lb |
| Type | Compression Hub |
| Style | Self-Centering |
| I.D. | 1 5/8 in |
| O.D. | 3.78 in |
| Thrust | 20710 lbf |
| Locking Type | External Locking |
| Hub Pressure | 28 psi |
| Screw Size | M8X45 |
| Install Torque | 30 lb/ft |
| Series | BCH50 |
| Material | Steel |
| Weight | 3.52 LB |
| EAN or UPC | 662345134965 |

