- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 1 1/2 in Inside Diameter
- 3.307 in Outside Diameter
| Locking Type | External Locking |
| Screw Size | M6X35 |
| Thrust | 15040 lbf |
| Type | Compression Hub |
| I.D. | 1 1/2 in |
| Series | BCH50 |
| O.D. | 3.307 in |
| Install Torque | 12 lb/ft |
| Transmission Torque | 846 ft lb |
| Material | Steel |
| Hub Pressure | 27.6 psi |
| Style | Self-Centering |
| Weight | 2.2 LB |
| EAN or UPC | 662345134958 |

