- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 1 1/4 in Inside Diameter
- 2.953 in Outside Diameter
| I.D. | 1 1/4 in |
| Type | Compression Hub |
| Series | BCH50 |
| O.D. | 2.953 in |
| Material | Steel |
| Screw Size | M6X35 |
| Style | Self-Centering |
| Locking Type | External Locking |
| Install Torque | 12 lb/ft |
| Thrust | 12030 lbf |
| Transmission Torque | 564 ft lb |
| Hub Pressure | 26.5 psi |
| Weight | 1.76 LB |
| EAN or UPC | 662345134927 |

