- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 1 3/16 in Inside Diameter
- 2.559 in Outside Diameter
| Style | Self-Centering |
| O.D. | 2.559 in |
| Hub Pressure | 24.7 psi |
| Material | Steel |
| Series | BCH50 |
| Screw Size | M5X30 |
| Install Torque | 7 lb/ft |
| I.D. | 1 3/16 in |
| Locking Type | External Locking |
| Thrust | 9130 lbf |
| Transmission Torque | 406 ft lb |
| Type | Compression Hub |
| Weight | 1.1 LB |
| EAN or UPC | 662345134910 |

