- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 1 in Inside Diameter
- 2.283 in Outside Diameter
| Style | Self-Centering |
| O.D. | 2.283 in |
| Type | Compression Hub |
| Material | Steel |
| Hub Pressure | 21.2 psi |
| I.D. | 1 in |
| Series | BCH50 |
| Thrust | 6610 lbf |
| Screw Size | M5X30 |
| Locking Type | External Locking |
| Transmission Torque | 248 ft lb |
| Install Torque | 7 lb/ft |
| Weight | 0.88 LB |
| EAN or UPC | 662345134897 |

