- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 3/4 in Inside Diameter
- 2.047 in Outside Diameter
| Hub Pressure | 33.9 psi |
| Transmission Torque | 186 ft lb |
| Screw Size | M5X25 |
| Type | Compression Hub |
| Material | Steel |
| Locking Type | External Locking |
| Thrust | 6610 lbf |
| O.D. | 2.047 in |
| Install Torque | 7 lb/ft |
| Series | BCH50 |
| Style | Self-Centering |
| I.D. | 3/4 in |
| Weight | 0.66 LB |
| EAN or UPC | 662345134866 |

