- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 1/2 in Inside Diameter
- 1.85 in Outside Diameter
| Style | Self-Centering |
| O.D. | 1.85 in |
| Thrust | 4970 lbf |
| Hub Pressure | 42.5 psi |
| Series | BCH50 |
| Install Torque | 7 lb/ft |
| Transmission Torque | 104 ft lb |
| Material | Steel |
| Type | Compression Hub |
| I.D. | 1/2 in |
| Screw Size | M5X25 |
| Locking Type | External Locking |
| Weight | 0.66 LB |
| EAN or UPC | 662345134842 |

