- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 70 mm Inside Diameter
- 156 mm Outside Diameter
| Transmission Torque | 4405 ft lb |
| Material | Steel |
| Locking Type | External Locking |
| Install Torque | 60 lb/ft |
| Hub Pressure | 205 psi |
| Screw Size | M10X40 |
| I.D. | 70 mm |
| Style | Self-Centering |
| Thrust | 38442 lbf |
| O.D. | 156 mm |
| Series | BCH50 |
| Type | Compression Hub |
| Weight | 10.56 LB |
| EAN or UPC | 662345134286 |

