- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 65 mm Inside Diameter
- 138 mm Outside Diameter
| Series | BCH50 |
| I.D. | 65 mm |
| Hub Pressure | 197 psi |
| Transmission Torque | 3636 ft lb |
| Style | Self-Centering |
| Install Torque | 60 lb/ft |
| O.D. | 138 mm |
| Screw Size | M10X50 |
| Locking Type | External Locking |
| Type | Compression Hub |
| Material | Steel |
| Thrust | 34171 lbf |
| Weight | 8.14 LB |
| EAN or UPC | 662345134514 |

