- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 60 mm Inside Diameter
- 138 mm Outside Diameter
| Thrust | 34171 lbf |
| Style | Self-Centering |
| Hub Pressure | 213 psi |
| Locking Type | External Locking |
| Series | BCH50 |
| O.D. | 138 mm |
| Screw Size | M10X50 |
| Transmission Torque | 3357 ft lb |
| Type | Compression Hub |
| I.D. | 60 mm |
| Material | Steel |
| Install Torque | 60 lb/ft |
| Weight | 8.36 LB |
| EAN or UPC | 662345134507 |

