- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 55 mm Inside Diameter
- 115 mm Outside Diameter
| Transmission Torque | 1921 ft lb |
| Material | Steel |
| Install Torque | 30 lb/ft |
| Series | BCH50 |
| I.D. | 55 mm |
| Screw Size | M8X35 |
| Hub Pressure | 166 psi |
| O.D. | 115 mm |
| Style | Self-Centering |
| Thrust | 21289 lbf |
| Locking Type | External Locking |
| Type | Compression Hub |
| Weight | 4.84 LB |
| EAN or UPC | 662345134255 |

