- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 50 mm Inside Diameter
- 115 mm Outside Diameter
| Hub Pressure | 182 psi |
| I.D. | 50 mm |
| Install Torque | 30 lb/ft |
| Screw Size | M8X45 |
| O.D. | 115 mm |
| Series | BCH50 |
| Style | Self-Centering |
| Material | Steel |
| Locking Type | External Locking |
| Thrust | 21289 lbf |
| Transmission Torque | 1746 ft lb |
| Type | Compression Hub |
| Weight | 5.06 LB |
| EAN or UPC | 662345134484 |

