- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 45 mm Inside Diameter
- 96 mm Outside Diameter
| I.D. | 45 mm |
| Thrust | 18637 lbf |
| O.D. | 96 mm |
| Type | Compression Hub |
| Style | Self-Centering |
| Locking Type | External Locking |
| Hub Pressure | 177 psi |
| Install Torque | 30 lb/ft |
| Screw Size | M8X35 |
| Material | Steel |
| Transmission Torque | 1375 ft lb |
| Series | BCH50 |
| Weight | 3.52 LB |
| EAN or UPC | 662345134224 |

