- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 40 mm Inside Diameter
- 84 mm Outside Diameter
| Screw Size | M6X30 |
| Thrust | 13534 lbf |
| Material | Steel |
| Transmission Torque | 889 ft lb |
| Style | Self-Centering |
| Type | Compression Hub |
| Install Torque | 12 lb/ft |
| I.D. | 40 mm |
| Locking Type | External Locking |
| O.D. | 84 mm |
| Hub Pressure | 181 psi |
| Series | BCH50 |
| Weight | 1.98 LB |
| EAN or UPC | 662345134200 |

