- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 32 mm Inside Diameter
- 75 mm Outside Diameter
| Series | BCH50 |
| Hub Pressure | 181 psi |
| Material | Steel |
| Locking Type | External Locking |
| Thrust | 10836 lbf |
| Screw Size | M6X30 |
| Install Torque | 12 lb/ft |
| Type | Compression Hub |
| O.D. | 75 mm |
| Style | Self-Centering |
| I.D. | 32 mm |
| Transmission Torque | 569 ft lb |
| Weight | 1.76 LB |
| EAN or UPC | 662345134170 |

