- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 30 mm Inside Diameter
- 65 mm Outside Diameter
| Hub Pressure | 171 psi |
| Series | BCH50 |
| Install Torque | 7 lb/ft |
| I.D. | 30 mm |
| Locking Type | External Locking |
| Screw Size | M5X30 |
| Material | Steel |
| Style | Self-Centering |
| Thrust | 8206 lbf |
| Type | Compression Hub |
| Transmission Torque | 404 ft lb |
| O.D. | 65 mm |
| Weight | 1.1 LB |
| EAN or UPC | 662345134408 |

