- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 28 mm Inside Diameter
- 65 mm Outside Diameter
| Style | Self-Centering |
| Locking Type | External Locking |
| Material | Steel |
| Series | BCH50 |
| Thrust | 8206 lbf |
| I.D. | 28 mm |
| Transmission Torque | 377 ft lb |
| Hub Pressure | 183 psi |
| Install Torque | 7 lb/ft |
| Type | Compression Hub |
| O.D. | 65 mm |
| Screw Size | M5X25 |
| Weight | 1.1 LB |
| EAN or UPC | 662345134156 |

