- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 25 mm Inside Diameter
- 58 mm Outside Diameter
| I.D. | 25 mm |
| Screw Size | M5X25 |
| Series | BCH50 |
| Transmission Torque | 252 ft lb |
| Style | Self-Centering |
| Install Torque | 7 lb/ft |
| Locking Type | External Locking |
| Type | Compression Hub |
| Hub Pressure | 154 psi |
| O.D. | 58 mm |
| Material | Steel |
| Thrust | 6160 lbf |
| Weight | 0.88 LB |
| EAN or UPC | 662345134149 |

