- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 22 mm Inside Diameter
- 58 mm Outside Diameter
| Hub Pressure | 175 psi |
| Install Torque | 7 lb/ft |
| I.D. | 22 mm |
| Style | Self-Centering |
| Series | BCH50 |
| Screw Size | M5X30 |
| Material | Steel |
| Type | Compression Hub |
| Locking Type | External Locking |
| Thrust | 6160 lbf |
| Transmission Torque | 223 ft lb |
| O.D. | 58 mm |
| Weight | 0.88 LB |
| EAN or UPC | 662345134361 |

