- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 20 mm Inside Diameter
- 52 mm Outside Diameter
| Series | BCH50 |
| Thrust | 5957 lbf |
| Type | Compression Hub |
| O.D. | 52 mm |
| Transmission Torque | 195 ft lb |
| Screw Size | M5X20 |
| Style | Self-Centering |
| Install Torque | 7 lb/ft |
| Hub Pressure | 223 psi |
| I.D. | 20 mm |
| Locking Type | External Locking |
| Material | Steel |
| Weight | 0.66 LB |
| EAN or UPC | 662345134118 |

