- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 15 mm Inside Diameter
- 47 mm Outside Diameter
| Screw Size | M5X25 |
| Style | Self-Centering |
| I.D. | 15 mm |
| Thrust | 4968 lbf |
| Material | Steel |
| Install Torque | 7 lb/ft |
| Transmission Torque | 122 ft lb |
| O.D. | 47 mm |
| Locking Type | External Locking |
| Series | BCH50 |
| Type | Compression Hub |
| Hub Pressure | 248 psi |
| Weight | 0.44 LB |
| EAN or UPC | 662345134323 |

