- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 14 mm Inside Diameter
- 47 mm Outside Diameter
| I.D. | 14 mm |
| Hub Pressure | 266 psi |
| Locking Type | External Locking |
| Screw Size | M5X20 |
| Style | Self-Centering |
| Material | Steel |
| O.D. | 47 mm |
| Thrust | 4968 lbf |
| Transmission Torque | 114 ft lb |
| Type | Compression Hub |
| Install Torque | 7 lb/ft |
| Series | BCH50 |
| Weight | 0.44 LB |
| EAN or UPC | 662345134071 |

