- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 12 mm Inside Diameter
- 47 mm Outside Diameter
| O.D. | 47 mm |
| Screw Size | M5X25 |
| Hub Pressure | 310 psi |
| Transmission Torque | 97 ft lb |
| I.D. | 12 mm |
| Install Torque | 7 lb/ft |
| Locking Type | External Locking |
| Series | BCH50 |
| Style | Self-Centering |
| Type | Compression Hub |
| Thrust | 4968 lbf |
| Material | Steel |
| Weight | 0.66 LB |
| EAN or UPC | 662345134309 |

